Motion
73083685
1/2" Stud, Steel, Plain Strap Clamp 1-5/16" Travel, 4" OAL x 1-1/4" Wide x 3/4" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283291
MFR #73083685
Price$19.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Stud, Steel, Plain Strap Clamp 1-5/16" Travel, 4" OAL x 1-1/4" Wide x 3/4" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283291
MFR #73083685

Mfr description
30405G 1/2 BOLT 4" LONG GIBRALTAR PLAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.43/each

Specifications

Dimensions

  • Height
    3/4 in
  • Overall Length
    4 in
  • Slot Length
    1.3130 in
  • Stud Size
    1/2 in
  • Travel
    1-5/16 in
  • Width
    1-1/4 in

Details

  • Centerline Of Slot To Nose
    1-5/32 in
  • Coating
    Black Oxide
  • Heel Type
    Plain
  • Material
    Steel
  • Material Grade
    1018
  • Nose Type
    Tapered
  • Serrated
    No
  • Tapped
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)