Motion
73083719
5/8" Stud, Steel, Plain Strap Clamp 1-3/16" Travel, 4" OAL x 1-1/2" Wide x 3/4" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283294
MFR #73083719
Price$24.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Stud, Steel, Plain Strap Clamp 1-3/16" Travel, 4" OAL x 1-1/2" Wide x 3/4" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283294
MFR #73083719

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.23/each

Specifications

Dimensions

  • Height
    3/4 in
  • Overall Length
    4 in
  • Slot Length
    1.1880 in
  • Stud Size
    5/8 in
  • Travel
    1-3/16 in
  • Width
    1-1/2 in

Details

  • Centerline Of Slot To Nose
    1.2813 in, 1-9/32 in
  • Coating
    Black Oxide
  • Heel Type
    Plain
  • Material
    Steel
  • Material Grade
    1018
  • Nose Type
    Tapered
  • Serrated
    No
  • Tapped
    No

Overview

Mfr description
30408G 5/8 BOLT 4" LONG GIBRALTAR PLAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought