Motion
73083735
3/4" Stud, Steel, Plain Strap Clamp 1-1/16" Travel, 4" OAL x 1-1/2" Wide x 3/4" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283296
MFR #73083735
List Price$27.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Stud, Steel, Plain Strap Clamp 1-1/16" Travel, 4" OAL x 1-1/2" Wide x 3/4" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283296
MFR #73083735

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.35/each for your price

Overview

Mfr description
30410G 3/4 BOLT 4" LONG GIBRALTAR PLAIN

Specifications

  • Height
    3/4 in
  • Material
    Steel
  • Overall Length
    4 in
  • Width
    1-1/2 in
  • Material Grade
    1018
  • Stud Size
    3/4 in
  • Travel
    1-1/16 in
  • Slot Length
    1.0630 in
  • Tapped
    No
  • Centerline Of Slot To Nose
    1.3438 in, 1-11/32 in
  • Heel Type
    Plain
  • Nose Type
    Tapered
  • Serrated
    No
  • Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text