Motion
73083743
3/4" Stud, Steel, Plain Strap Clamp 1-15/16" Travel, 6" OAL x 1-1/2" Wide x 1" High, Black Oxide Finish, Tapered Nose
Mi Item #06283297
MFR #73083743
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Stud, Steel, Plain Strap Clamp 1-15/16" Travel, 6" OAL x 1-1/2" Wide x 1" High, Black Oxide Finish, Tapered Nose
Mi Item #06283297
MFR #73083743

Mfr description
30411G 3/4 BOLT 6" LONG GIBRALTAR PLAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 in
  • Overall Length
    6 in
  • Slot Length
    1.9380 in
  • Stud Size
    3/4 in
  • Travel
    1-15/16 in
  • Width
    1-1/2 in

Details

  • Centerline Of Slot To Nose
    1-15/32 in
  • Coating
    Black Oxide
  • Heel Type
    Plain
  • Material
    Steel
  • Material Grade
    1018
  • Nose Type
    Tapered
  • Serrated
    No
  • Tapped
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)