Motion
73083750
3/4" Stud, Steel, Plain Strap Clamp 2-3/16" Travel, 8" OAL x 1-3/4" Wide x 1-1/8" High, Black Oxide Finish, Tapered Nose
Mi Item #06283298
MFR #73083750
Price$61.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Stud, Steel, Plain Strap Clamp 2-3/16" Travel, 8" OAL x 1-3/4" Wide x 1-1/8" High, Black Oxide Finish, Tapered Nose
Mi Item #06283298
MFR #73083750

Mfr description
30412G 3/4 BOLT 8" LONG GIBRALTAR PLAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.08/each

Specifications

Dimensions

  • Height
    1-1/8 in
  • Overall Length
    8 in
  • Slot Length
    2-3/16 in
  • Stud Size
    3/4 in
  • Travel
    2-3/16 in
  • Width
    1-3/4 in

Details

  • Centerline Of Slot To Nose
    1.9063 in, 1-29/32 in
  • Coating
    Black Oxide
  • Heel Type
    Plain
  • Material
    Steel
  • Material Grade
    1018
  • Nose Type
    Tapered
  • Serrated
    No
  • Tapped
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)