Motion
73083768
7/8, 1" Stud, Steel, Plain Strap Clamp 1-11/16" Travel, 8" OAL x 2" Wide x 1-3/8" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283299
MFR #73083768
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8, 1" Stud, Steel, Plain Strap Clamp 1-11/16" Travel, 8" OAL x 2" Wide x 1-3/8" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283299
MFR #73083768

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30414G 7/8-1 BOLT 8" LONG GIBRALTAR

Specifications

  • Height
    1-3/8 in
  • Material
    Steel
  • Overall Length
    8 in
  • Width
    2 in
  • Material Grade
    1018
  • Travel
    1-11/16 in
  • Slot Length
    1.9380 in
  • Tapped
    No
  • Centerline Of Slot To Nose
    2.0313 in, 2-1/32 in
  • Heel Type
    Plain
  • Nose Type
    Tapered
  • Serrated
    No
  • Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text