Motion
73083784
5/16, 3/8" Stud, Steel, Serrated Strap Clamp 13/16" Travel, 2-1/2" OAL x 1" Wide x 1/2" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283300
MFR #73083784
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16, 3/8" Stud, Steel, Serrated Strap Clamp 13/16" Travel, 2-1/2" OAL x 1" Wide x 1/2" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283300
MFR #73083784

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30501G 5/16&3/8 X 2-1/2 SERR GIBRALTAR

Specifications

  • Height
    1/2 in
  • Material
    Steel
  • Overall Length
    2-1/2 in
  • Width
    1 in
  • Material Grade
    1018
  • Travel
    13/16 in
  • Slot Length
    13/16 in
  • Tapped
    No
  • Centerline Of Slot To Nose
    27/32 in
  • Heel Type
    Serrated
  • Nose Type
    Tapered
  • Serrated
    Yes
  • Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text