Motion
73083792
5/16, 3/8" Stud, Steel, Serrated Strap Clamp 1-7/16" Travel, 4" OAL x 1" Wide x 5/8" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283301
MFR #73083792
List Price$26.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16, 3/8" Stud, Steel, Serrated Strap Clamp 1-7/16" Travel, 4" OAL x 1" Wide x 5/8" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283301
MFR #73083792

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.40/each for your price

Overview

Mfr description
30502G 5/16&3/8 X 4" SERRATED GIBRALTAR

Specifications

  • Height
    5/8 in
  • Material
    Steel
  • Overall Length
    4 in
  • Width
    1 in
  • Material Grade
    1018
  • Travel
    1-7/16 in
  • Slot Length
    1-7/16 in
  • Tapped
    No
  • Centerline Of Slot To Nose
    1-1/32 in
  • Heel Type
    Serrated
  • Nose Type
    Tapered
  • Serrated
    Yes
  • Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text