Motion
73083800
5/16, 3/8" Stud, Steel, Serrated Strap Clamp 2-3/16" Travel, 6" OAL x 1-1/8" Wide x 3/4" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283302
MFR #73083800
Price$32.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16, 3/8" Stud, Steel, Serrated Strap Clamp 2-3/16" Travel, 6" OAL x 1-1/8" Wide x 3/4" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283302
MFR #73083800

Mfr description
30503G 5/16&3/8 X 6" SERRATED GIBRALTAR
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.08/each

Specifications

Dimensions

  • Height
    3/4 in
  • Overall Length
    6 in
  • Slot Length
    2-3/16 in
  • Travel
    2-3/16 in
  • Width
    1-1/8 in

Details

  • Centerline Of Slot To Nose
    1-5/32 in
  • Coating
    Black Oxide
  • Heel Type
    Serrated
  • Material
    Steel
  • Material Grade
    1018
  • Nose Type
    Tapered
  • Serrated
    Yes
  • Tapped
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)