Motion
73083818
1/2" Stud, Steel, Serrated Strap Clamp 11/16" Travel, 2-1/2" OAL x 1-1/8" Wide x 1/2" High, Black Oxide Finish, Tapered Nose
Mi Item #06283303
MFR #73083818
Price$23.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Stud, Steel, Serrated Strap Clamp 11/16" Travel, 2-1/2" OAL x 1-1/8" Wide x 1/2" High, Black Oxide Finish, Tapered Nose
Mi Item #06283303
MFR #73083818

Mfr description
30504G 1/2 BLT 2-1/2" SERRATE GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.83/each

Specifications

Dimensions

  • Height
    1/2 in
  • Overall Length
    2-1/2 in
  • Slot Length
    11/16 in
  • Stud Size
    1/2 in
  • Travel
    11/16 in
  • Width
    1-1/8 in

Details

  • Centerline Of Slot To Nose
    29/32 in
  • Coating
    Black Oxide
  • Heel Type
    Serrated
  • Material
    Steel
  • Material Grade
    1018
  • Nose Type
    Tapered
  • Serrated
    Yes
  • Tapped
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)