Motion
73083826
1/2" Stud, Steel, Serrated Strap Clamp 1-5/16" Travel, 4" OAL x 1-1/4" Wide x 3/4" High, Black Oxide Finish, Tapered Nose
Mi Item #06283304
MFR #73083826
Price$32.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Stud, Steel, Serrated Strap Clamp 1-5/16" Travel, 4" OAL x 1-1/4" Wide x 3/4" High, Black Oxide Finish, Tapered Nose
Mi Item #06283304
MFR #73083826

Mfr description
30505G 1/2 BOLT 4" SERRATED GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.60/each

Specifications

Dimensions

  • Height
    3/4 in
  • Overall Length
    4 in
  • Slot Length
    1-5/16 in
  • Stud Size
    1/2 in
  • Travel
    1-5/16 in
  • Width
    1-1/4 in

Details

  • Centerline Of Slot To Nose
    1-5/32 in
  • Coating
    Black Oxide
  • Heel Type
    Serrated
  • Material
    Steel
  • Material Grade
    1018
  • Nose Type
    Tapered
  • Serrated
    Yes
  • Tapped
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)