Motion
73083834
1/2" Stud, Steel, Serrated Strap Clamp 2-1/16" Travel, 6" OAL x 1-1/4" Wide x 7/8" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283305
MFR #73083834
List Price$40.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Stud, Steel, Serrated Strap Clamp 2-1/16" Travel, 6" OAL x 1-1/4" Wide x 7/8" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283305
MFR #73083834

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.15/each for your price

Overview

Mfr description
30506G 1/2 BOLT 6" SERRATED GIBRALTAR

Specifications

  • Height
    7/8 in
  • Material
    Steel
  • Overall Length
    6 in
  • Width
    1-1/4 in
  • Material Grade
    1018
  • Stud Size
    1/2 in
  • Travel
    2-1/16 in
  • Slot Length
    2-1/16 in
  • Tapped
    No
  • Centerline Of Slot To Nose
    1-9/32 in
  • Heel Type
    Serrated
  • Nose Type
    Tapered
  • Serrated
    Yes
  • Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text