Motion
73083909
7/8, 1" Stud, Steel, Serrated Strap Clamp 1-11/16" Travel, 6" OAL x 2" Wide x 1-1/4" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283312
MFR #73083909
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8, 1" Stud, Steel, Serrated Strap Clamp 1-11/16" Travel, 6" OAL x 2" Wide x 1-1/4" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283312
MFR #73083909

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30513G 7/8-1 BOLT 6" SERRATED GIBRALTAR

Specifications

  • Height
    1-1/4 in
  • Material
    Steel
  • Overall Length
    6 in
  • Width
    2 in
  • Material Grade
    1018
  • Travel
    1-11/16 in
  • Slot Length
    1-11/16 in
  • Tapped
    No
  • Centerline Of Slot To Nose
    1-27/32 in
  • Heel Type
    Serrated
  • Nose Type
    Tapered
  • Serrated
    Yes
  • Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text