Motion
73083917
7/8, 1" Stud, Steel, Serrated Strap Clamp 1-15/16" Travel, 8" OAL x 2" Wide x 1-3/8" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283313
MFR #73083917
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8, 1" Stud, Steel, Serrated Strap Clamp 1-15/16" Travel, 8" OAL x 2" Wide x 1-3/8" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283313
MFR #73083917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1-3/8 in
  • Overall Length
    8 in
  • Slot Length
    1-15/16 in
  • Travel
    1-15/16 in
  • Width
    2 in

Details

  • Centerline Of Slot To Nose
    2-1/32 in
  • Coating
    Black Oxide
  • Heel Type
    Serrated
  • Material
    Steel
  • Material Grade
    1018
  • Nose Type
    Tapered
  • Serrated
    Yes
  • Tapped
    No

Overview

Mfr description
30514G 7/8-1 BOLT 8" SERRATED GIBRALTAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought