Motion
73153223
M6, M8 & M10mm Stud, Steel, Plain Strap Clamp 37mm Travel, 102mm OAL x 25mm Wide x 16mm High, Black Oxide Finish, Tapered Nose
MI ITEM #06283316
MFR #73153223
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6, M8 & M10mm Stud, Steel, Plain Strap Clamp 37mm Travel, 102mm OAL x 25mm Wide x 16mm High, Black Oxide Finish, Tapered Nose
MI ITEM #06283316
MFR #73153223

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16.00 mm
  • Overall Length
    102.00 mm
  • Travel
    37.00 mm
  • Width
    25.00 mm

Details

  • Centerline Of Slot To Nose
    26.00 mm
  • Coating
    Black Oxide
  • Heel Type
    Plain
  • Material
    Steel
  • Material Grade
    1018
  • Nose Type
    Tapered
  • Serrated
    Yes
  • Tapped
    No

Overview

Mfr description
30502MG M6-8-10 X 102 SERRATED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought