Motion
73153256
M12mm Stud, Steel, Plain Strap Clamp 33mm Travel, 102mm OAL x 32mm Wide x 16mm High, Black Oxide Finish, Tapered Nose
Mi Item #06283319
MFR #73153256
Price$19.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12mm Stud, Steel, Plain Strap Clamp 33mm Travel, 102mm OAL x 32mm Wide x 16mm High, Black Oxide Finish, Tapered Nose
Mi Item #06283319
MFR #73153256

Mfr description
30505MG M12 X 102 SERRATED GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.33/each

Specifications

Dimensions

  • Height
    16.00 mm
  • Overall Length
    102.00 mm
  • Stud Size
    M12 mm
  • Travel
    33.00 mm
  • Width
    32.00 mm

Details

  • Centerline Of Slot To Nose
    29.00 mm
  • Coating
    Black Oxide
  • Heel Type
    Plain
  • Material
    Steel
  • Material Grade
    1018
  • Nose Type
    Tapered
  • Serrated
    Yes
  • Tapped
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)