Motion
73153264
M12mm Stud, Steel, Plain Strap Clamp 52mm Travel, 152mm OAL x 32mm Wide x 19mm High, Black Oxide Finish, Tapered Nose
Mi Item #06283320
MFR #73153264
Price$24.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12mm Stud, Steel, Plain Strap Clamp 52mm Travel, 152mm OAL x 32mm Wide x 19mm High, Black Oxide Finish, Tapered Nose
Mi Item #06283320
MFR #73153264

Mfr description
30506MG M12 X 152 SERRATED GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.68/each

Specifications

Dimensions

  • Height
    19.00 mm
  • Overall Length
    152.00 mm
  • Stud Size
    M12 mm
  • Travel
    52.00 mm
  • Width
    32.00 mm

Details

  • Centerline Of Slot To Nose
    29.00 mm
  • Coating
    Black Oxide
  • Heel Type
    Plain
  • Material
    Steel
  • Material Grade
    1018
  • Nose Type
    Tapered
  • Serrated
    Yes
  • Tapped
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)