Motion
73153272
M16mm Stud, Steel, Plain Strap Clamp 14mm Travel, 64mm OAL x 32mm Wide x 16mm High, Black Oxide Finish, Tapered Nose
MI ITEM #06283321
MFR #73153272
List Price$17.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16mm Stud, Steel, Plain Strap Clamp 14mm Travel, 64mm OAL x 32mm Wide x 16mm High, Black Oxide Finish, Tapered Nose
MI ITEM #06283321
MFR #73153272

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.03/each for your price

Overview

Mfr description
30507MG M16 X64 SERRATED GIBRALTAR

Specifications

  • Height
    16.00 mm
  • Material
    Steel
  • Overall Length
    64.00 mm
  • Width
    32.00 mm
  • Material Grade
    1018
  • Stud Size
    M16 mm
  • Travel
    14.00 mm
  • Tapped
    No
  • Centerline Of Slot To Nose
    25.00 mm
  • Heel Type
    Plain
  • Nose Type
    Tapered
  • Serrated
    Yes
  • Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought