Motion
73153298
M16mm Stud, Steel, Plain Strap Clamp 49mm Travel, 152mm OAL x 38mm Wide x 22mm High, Black Oxide Finish, Tapered Nose
Mi Item #06283323
MFR #73153298
Price$31.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16mm Stud, Steel, Plain Strap Clamp 49mm Travel, 152mm OAL x 38mm Wide x 22mm High, Black Oxide Finish, Tapered Nose
Mi Item #06283323
MFR #73153298

Mfr description
30509MG M16 X 152 SERRATED GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.10/each

Specifications

Dimensions

  • Height
    22.00 mm
  • Overall Length
    152.00 mm
  • Stud Size
    M16 mm
  • Travel
    49.00 mm
  • Width
    38.00 mm

Details

  • Centerline Of Slot To Nose
    34.00 mm
  • Coating
    Black Oxide
  • Heel Type
    Plain
  • Material
    Steel
  • Material Grade
    1018
  • Nose Type
    Tapered
  • Serrated
    Yes
  • Tapped
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)