Motion
73153553
4-1/8" OAL x 1-1/4" Overall Width, Low Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 5/8" High, 3/8" Socket Cap Screw Slot, 2" Travel
MI ITEM #06283329
MFR #73153553
Price$113.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/8" OAL x 1-1/4" Overall Width, Low Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 5/8" High, 3/8" Socket Cap Screw Slot, 2" Travel
MI ITEM #06283329
MFR #73153553

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$113.20/each

Specifications

Dimensions

  • Height
    5/8 in
  • Length
    4-1/8 in
  • Overall Length
    4-1/8 in
  • Travel
    2 in
  • Width
    1-1/4 in

Details

  • End to Stud Center
    11/16 in
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018

Overview

Mfr description
33803G 3/8 SLOT X 4-1/8 LOW GIBRALTAR
  • Clamps with a low nose grip provide more clearance when machining low profile or thin parts
  • The double action adjustable jaw provides an even clamping force horizontally and vertically.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought