1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
73153561
4-1/8" OAL x 1-1/4" Overall Width, Standard Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 5/8" High, 3/8" Socket Cap Screw Slot, 2" Travel
MI ITEM #
06283330
MFR #
73153561
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gibraltar Brands 73153561
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
73153561
4-1/8" OAL x 1-1/4" Overall Width, Standard Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 5/8" High, 3/8" Socket Cap Screw Slot, 2" Travel
MI ITEM #
06283330
MFR #
73153561
Mfr description
33804G 3/8 SLOT X 4-1/8 STD GIBRALTAR
Clamps with a standard nose grip have a double action adjustable jaw that provides an even clamping force horizontally and vertically
Some standard nose grips have a removable aluminum nose cap that protects the finish of the workpiece.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
5/8 in
Length
4-1/8 in
Overall Length
4-1/8 in
Travel
2 in
Width
1-1/4 in
Details
End to Stud Center
11/16 in
Finish Coating
Black Oxide
Material
Steel
Material Grade
1018
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items