Motion
73153595
5-3/16" OAL x 1-1/2" Overall Width, Low Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 3/4" High, 1/2" Socket Cap Screw Slot, 2-1/2" Travel
Mi Item #06283333
MFR #73153595
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-3/16" OAL x 1-1/2" Overall Width, Low Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 3/4" High, 1/2" Socket Cap Screw Slot, 2-1/2" Travel
Mi Item #06283333
MFR #73153595

Mfr description
33807G 1/2 SLOT X 5-3/16 LOW GIBRALTAR
  • Clamps with a low nose grip provide more clearance when machining low profile or thin parts
  • The double action adjustable jaw provides an even clamping force horizontally and vertically.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3/4 in
  • Length
    5-3/16 in
  • Overall Length
    5-3/16 in
  • Travel
    2-1/2 in
  • Width
    1-1/2 in

Details

  • End to Stud Center
    5/8 in
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)