Motion
73153603
5-3/16" OAL x 1-1/2" Overall Width, Standard Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 3/4" High, 1/2" Socket Cap Screw Slot, 2-1/2" Travel
MI ITEM #06283334
MFR #73153603
List Price$113.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-3/16" OAL x 1-1/2" Overall Width, Standard Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 3/4" High, 1/2" Socket Cap Screw Slot, 2-1/2" Travel
MI ITEM #06283334
MFR #73153603

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$113.50/each for your price

Overview

Mfr description
33808G 1/2 SLOT X 5-3/16 STD GIBRALTAR
  • Clamps with a standard nose grip have a double action adjustable jaw that provides an even clamping force horizontally and vertically
  • Some standard nose grips have a removable aluminum nose cap that protects the finish of the workpiece.

Specifications

  • Material
    Steel
  • Material Grade
    1018
  • Length
    5-3/16 in
  • Height
    3/4 in
  • Width
    1-1/2 in
  • Finish Coating
    Black Oxide
  • End to Stud Center
    5/8 in
  • Travel
    2-1/2 in
  • Overall Length
    5-3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text