Motion
73153629
6-1/8" OAL x 1-1/2" Overall Width, High Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 1-1/4" High, 1/2" Socket Cap Screw Slot, 2-1/4" Travel
Mi Item #06283336
MFR #73153629
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-1/8" OAL x 1-1/2" Overall Width, High Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 1-1/4" High, 1/2" Socket Cap Screw Slot, 2-1/4" Travel
Mi Item #06283336
MFR #73153629

Mfr description
33811G 1/2 SLOTX6 1/8 HIGH GIBRALTAR
  • Clamps with a high nose grip have larger surface contact area for stronger clamping
  • The double action adjustable jaw provides an even clamping force horizontally and vertically.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1-1/4 in
  • Length
    6-1/8 in
  • Overall Length
    6-1/8 in
  • Travel
    2-1/4 in
  • Width
    1-1/2 in

Details

  • End to Stud Center
    1-1/16 in
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)