Motion
73153652
5-1/4" OAL x 2" Overall Width, High Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 1-1/4" High, 3/4" Socket Cap Screw Slot, 1-3/8" Travel
MI ITEM #06283339
MFR #73153652
List Price$264.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-1/4" OAL x 2" Overall Width, High Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 1-1/4" High, 3/4" Socket Cap Screw Slot, 1-3/8" Travel
MI ITEM #06283339
MFR #73153652

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$264.68/each for your price

Overview

Mfr description
33815G 3/4 SLOTX5 1/4 HIGH GIBRALTAR
  • Clamps with a high nose grip have larger surface contact area for stronger clamping
  • The double action adjustable jaw provides an even clamping force horizontally and vertically.

Specifications

  • Material
    Steel
  • Material Grade
    1018
  • Length
    5-1/4 in
  • Height
    1-1/4 in
  • Width
    2 in
  • Finish Coating
    Black Oxide
  • End to Stud Center
    27/32 in
  • Travel
    1-3/8 in
  • Overall Length
    5-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text