Motion
73153678
1-7/8" OAL x 1" Overall Width, Low Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 5/8" High, 5/16" Socket Cap Screw Slot, 1/4" Travel
Mi Item #06283341
MFR #73153678
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8" OAL x 1" Overall Width, Low Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 5/8" High, 5/16" Socket Cap Screw Slot, 1/4" Travel
Mi Item #06283341
MFR #73153678

Mfr description
33817G 5/16 SLOT X 1-7/8 LOW GIBRALTAR
  • Clamps with a low nose grip provide more clearance when machining low profile or thin parts
  • The double action adjustable jaw provides an even clamping force horizontally and vertically.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5/8 in
  • Length
    1-7/8 in
  • Overall Length
    1-7/8 in
  • Travel
    1/4 in
  • Width
    1 in

Details

  • End to Stud Center
    13/32 in
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)