Motion
73153710
5-5/16" OAL x 1-1/2" Overall Width, Low Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 7/8" High, 1/2" Socket Cap Screw Slot, 2" Travel
MI ITEM #06283345
MFR #73153710
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-5/16" OAL x 1-1/2" Overall Width, Low Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 7/8" High, 1/2" Socket Cap Screw Slot, 2" Travel
MI ITEM #06283345
MFR #73153710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33825G 1/2 SLOT X 5 5/16 LOW GIBRALTAR
  • Clamps with a low nose grip provide more clearance when machining low profile or thin parts
  • The double action adjustable jaw provides an even clamping force horizontally and vertically.

Specifications

  • Material
    Steel
  • Material Grade
    1018
  • Length
    5-5/16 in
  • Height
    7/8 in
  • Width
    1-1/2 in
  • Finish Coating
    Black Oxide
  • End to Stud Center
    7/8 in
  • Travel
    2 in
  • Overall Length
    5-5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text