Motion
73153728
7-1/4" OAL x 1-1/2" Overall Width, Low Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 7/8" High, 1/2" Socket Cap Screw Slot, 3" Travel
MI ITEM #06283346
MFR #73153728
List Price$142.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7-1/4" OAL x 1-1/2" Overall Width, Low Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 7/8" High, 1/2" Socket Cap Screw Slot, 3" Travel
MI ITEM #06283346
MFR #73153728

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$142.00/each for your price

Overview

Mfr description
33827G 1/2 SLOT X 7 1/4 LOW GIBRALTAR
  • Clamps with a low nose grip provide more clearance when machining low profile or thin parts
  • The double action adjustable jaw provides an even clamping force horizontally and vertically.

Specifications

  • Material
    Steel
  • Material Grade
    1018
  • Length
    7-1/4 in
  • Height
    7/8 in
  • Width
    1-1/2 in
  • Finish Coating
    Black Oxide
  • End to Stud Center
    1-3/8 in
  • Travel
    3 in
  • Overall Length
    7-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text