Motion
73153736
2-3/4" OAL x 1-1/4" Overall Width, Standard Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 5/8" High, 3/8" Socket Cap Screw Slot, 11/16" Travel
MI ITEM #06283347
MFR #73153736
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" OAL x 1-1/4" Overall Width, Standard Grip Nose, Steel Manual Edge Clamp - Black Oxide Coating, 5/8" High, 3/8" Socket Cap Screw Slot, 11/16" Travel
MI ITEM #06283347
MFR #73153736

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33891G 3/8 SLOT X 2-3/4 STD GIBRALTAR
  • Clamps with a standard nose grip have a double action adjustable jaw that provides an even clamping force horizontally and vertically
  • Some standard nose grips have a removable aluminum nose cap that protects the finish of the workpiece.

Specifications

  • Material
    Steel
  • Material Grade
    1018
  • Length
    2-3/4 in
  • Height
    5/8 in
  • Width
    1-1/4 in
  • Finish Coating
    Black Oxide
  • End to Stud Center
    1/2 in
  • Travel
    11/16 in
  • Overall Length
    2-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text