Motion
73154262
7/8-9 Blind Tapped T Slot Nut - 1" Slot Width, 1-5/8 x 5/8" Base Width x Height, 1-3/4 x 1" OAL x Height
MI ITEM #06283382
MFR #73154262
Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 Blind Tapped T Slot Nut - 1" Slot Width, 1-5/8 x 5/8" Base Width x Height, 1-3/4 x 1" OAL x Height
MI ITEM #06283382
MFR #73154262

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.30/each

Specifications

Dimensions

  • Base Height
    5/8 in
  • Base Width
    1-5/8 in
  • Overall Height
    1 in
  • Overall Length
    1-3/4 in
  • Slot Width
    1 in
  • Thread Size
    7/8-9

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
  • Tap Type
    Blind Tapped
  • Thread Direction
    Right Hand
  • Type
    T-Slot Nut

Overview

Mfr description
41423G 7/8X9 FOR 1" TAPPED GIBRALTAR
  • Blind tapped nuts, also called partially threaded nuts, have the last thread incomplete, which prevents the fastener from turning through the bottom of the nut
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
  • They are used to hold workpieces in place.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought