Motion
73154296
5/16-18 Tapped Through T Slot Nut - 3/8" Slot Width, 5/8 x 1/4" Base Width x Height, 7/8 x 3/8" OAL x Height
Mi Item #06283385
MFR #73154296
Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Tapped Through T Slot Nut - 3/8" Slot Width, 5/8 x 1/4" Base Width x Height, 7/8 x 3/8" OAL x Height
Mi Item #06283385
MFR #73154296

Mfr description
41403TG 5/16-18 FOR 3/8 TAP/TH
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.10/each

Specifications

Dimensions

  • Base Height
    1/4 in
  • Base Width
    5/8 in
  • Overall Height
    3/8 in
  • Overall Length
    7/8 in
  • Slot Width
    3/8 in
  • Thread Size
    5/16-18

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
  • Tap Type
    Tapped Through
  • Thread Direction
    Right Hand
  • Type
    T-Slot Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)