Motion
73154304
3/8-16 Tapped Through T Slot Nut - 7/16" Slot Width, 11/16 x 7/32" Base Width x Height, 7/8 x 1/2" OAL x Height
MI ITEM #06283386
MFR #73154304
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Tapped Through T Slot Nut - 7/16" Slot Width, 11/16 x 7/32" Base Width x Height, 7/8 x 1/2" OAL x Height
MI ITEM #06283386
MFR #73154304

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.53/each

Specifications

Dimensions

  • Base Height
    7/32 in
  • Base Width
    11/16 in
  • Overall Height
    1/2 in
  • Overall Length
    7/8 in
  • Slot Width
    7/16 in
  • Thread Size
    3/8-16

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
  • Tap Type
    Tapped Through
  • Thread Direction
    Right Hand
  • Type
    T-Slot Nut

Overview

Mfr description
41404TG 3/8-16 FOR 7/16 TAP/TH
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
  • They are used to hold workpieces in place
  • Tapped through nuts, also called fully threaded nuts, have threads all the way through so the fastener can extend past the bottom of the nut.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought