Motion
73154338
1/2-13 Tapped Through T Slot Nut - 9/16" Slot Width, 7/8 x 11/32" Base Width x Height, 1-1/8 x 5/8" OAL x Height
Mi Item #06283389
MFR #73154338
Price$6.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Tapped Through T Slot Nut - 9/16" Slot Width, 7/8 x 11/32" Base Width x Height, 1-1/8 x 5/8" OAL x Height
Mi Item #06283389
MFR #73154338

Mfr description
41409TG 1/2-13 FOR 9/16 TAP/TH
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.25/each

Specifications

Dimensions

  • Base Height
    11/32 in
  • Base Width
    7/8 in
  • Overall Height
    5/8 in
  • Overall Length
    1-1/8 in
  • Slot Width
    9/16 in
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
  • Tap Type
    Tapped Through
  • Thread Direction
    Right Hand
  • Type
    T-Slot Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)