Motion
73154361
5/8-11 Tapped Through T Slot Nut - 11/16" Slot Width, 1-1/8 x 7/16" Base Width x Height, 1-1/4 x 3/4" OAL x Height
MI ITEM #06283392
MFR #73154361
Price$8.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 Tapped Through T Slot Nut - 11/16" Slot Width, 1-1/8 x 7/16" Base Width x Height, 1-1/4 x 3/4" OAL x Height
MI ITEM #06283392
MFR #73154361

Mfr description
41415TG 5/8-11 FOR 11/16TAP/TH
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.45/each

Specifications

Dimensions

  • Base Height
    7/16 in
  • Base Width
    1-1/8 in
  • Overall Height
    3/4 in
  • Overall Length
    1-1/4 in
  • Slot Width
    11/16 in
  • Thread Size
    5/8-11

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
  • Tap Type
    Tapped Through
  • Thread Direction
    Right Hand
  • Type
    T-Slot Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)