Motion
73154445
1-8 Tapped Through T Slot Nut - 1-1/16" Slot Width, 1-5/8 x 11/16" Base Width x Height, 2 x 1-1/8" OAL x Height
Mi Item #06283400
MFR #73154445
Price$31.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 Tapped Through T Slot Nut - 1-1/16" Slot Width, 1-5/8 x 11/16" Base Width x Height, 2 x 1-1/8" OAL x Height
Mi Item #06283400
MFR #73154445

Mfr description
41426TG 1-8 FOR 1-1/16 TAP/TH GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.63/each

Specifications

Dimensions

  • Base Height
    11/16 in
  • Base Width
    1-5/8 in
  • Overall Height
    1-1/8 in
  • Overall Length
    2 in
  • Slot Width
    1-1/16 in
  • Thread Size
    1-8

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
  • Tap Type
    Tapped Through
  • Thread Direction
    Right Hand
  • Type
    T-Slot Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)