Motion
73154460
17/32" Stud, Carbon Steel, Strap Clamp 1/2" Travel, 3-1/2" OAL x 1-1/4" Wide x 5/8" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283401
MFR #73154460
List Price$27.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17/32" Stud, Carbon Steel, Strap Clamp 1/2" Travel, 3-1/2" OAL x 1-1/4" Wide x 5/8" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283401
MFR #73154460

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.05/each for your price

Overview

Mfr description
30950G 17/32 X 1/2 GIBRALTAR TAPER NOSE

Specifications

  • Height
    5/8 in
  • Material
    Carbon Steel
  • Overall Length
    3-1/2 in
  • Width
    1-1/4 in
  • Material Grade
    C-1018
  • Stud Size
    17/32 in
  • Travel
    1/2 in
  • End to Stud Center
    1-1/16 in
  • End to Hole Center
    7/16 in
  • Nose Type
    Tapered
  • Serrated
    No
  • Tapered Height
    1/4 in
  • Tapered Width
    1/2 in
  • Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text