Motion
73154486
17/32" Stud, Carbon Steel, Strap Clamp 2" Travel, 6" OAL x 1-1/4" Wide x 7/8" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283403
MFR #73154486
List Price$44.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17/32" Stud, Carbon Steel, Strap Clamp 2" Travel, 6" OAL x 1-1/4" Wide x 7/8" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283403
MFR #73154486

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.05/each for your price

Overview

Mfr description
30952G 17/32 X 2 GIBRALTAR TAPER NOSE

Specifications

  • Height
    7/8 in
  • Material
    Carbon Steel
  • Overall Length
    6 in
  • Width
    1-1/4 in
  • Material Grade
    C-1018
  • Stud Size
    17/32 in
  • Travel
    2 in
  • End to Stud Center
    1-5/16 in
  • End to Hole Center
    7/16 in
  • Nose Type
    Tapered
  • Serrated
    No
  • Tapered Height
    1/4 in
  • Tapered Width
    1/2 in
  • Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text