Motion
73154494
21/32" Stud, Carbon Steel, Strap Clamp 1/2" Travel, 4" OAL x 1-1/4" Wide x 5/8" High, Black Oxide Finish, Tapered Nose
Mi Item #06283404
MFR #73154494
Price$42.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21/32" Stud, Carbon Steel, Strap Clamp 1/2" Travel, 4" OAL x 1-1/4" Wide x 5/8" High, Black Oxide Finish, Tapered Nose
Mi Item #06283404
MFR #73154494

Mfr description
30953G 21/32 X 1/2 GIBRALTAR TAPER NOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.70/each

Specifications

Dimensions

  • Height
    5/8 in
  • Overall Length
    4 in
  • Stud Size
    21/32 in
  • Tapered Height
    1/4 in
  • Tapered Width
    5/8 in
  • Travel
    1/2 in
  • Width
    1-1/4 in

Details

  • Coating
    Black Oxide
  • End to Hole Center
    1/2 in
  • End to Stud Center
    1-3/16 in
  • Material
    Carbon Steel
  • Material Grade
    C-1018
  • Nose Type
    Tapered
  • Serrated
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)