Motion
73154510
21/32" Stud, Carbon Steel, Strap Clamp 2" Travel, 7" OAL x 1-1/2" Wide x 7/8" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283406
MFR #73154510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21/32" Stud, Carbon Steel, Strap Clamp 2" Travel, 7" OAL x 1-1/2" Wide x 7/8" High, Black Oxide Finish, Tapered Nose
MI ITEM #06283406
MFR #73154510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30955G 21/32 X 2 GIBRALTAR TAPER NOSE

Specifications

  • Height
    7/8 in
  • Material
    Carbon Steel
  • Overall Length
    7 in
  • Width
    1-1/2 in
  • Material Grade
    C-1018
  • Stud Size
    21/32 in
  • Travel
    2 in
  • End to Stud Center
    1-5/16 in
  • End to Hole Center
    1/2 in
  • Nose Type
    Tapered
  • Serrated
    No
  • Tapered Height
    3/8 in
  • Tapered Width
    5/8 in
  • Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text