Motion
73154544
25/32" Stud, Carbon Steel, Strap Clamp 2-1/4" Travel, 8" OAL x 1-3/4" Wide x 1-1/8" High, Black Oxide Finish, Tapered Nose
Mi Item #06283409
MFR #73154544
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25/32" Stud, Carbon Steel, Strap Clamp 2-1/4" Travel, 8" OAL x 1-3/4" Wide x 1-1/8" High, Black Oxide Finish, Tapered Nose
Mi Item #06283409
MFR #73154544

Mfr description
30958G 25/32 X 2-1/4 GIBRALTAR TAPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1-1/8 in
  • Overall Length
    8 in
  • Stud Size
    25/32 in
  • Tapered Height
    3/8 in
  • Tapered Width
    5/8 in
  • Travel
    2-1/4 in
  • Width
    1-3/4 in

Details

  • Coating
    Black Oxide
  • End to Hole Center
    9/16 in
  • End to Stud Center
    1-5/8 in
  • Material
    Carbon Steel
  • Material Grade
    C-1018
  • Nose Type
    Tapered
  • Serrated
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)