Motion
73154619
M10x1.50 Blind Tapped T Slot Nut - 9/16" Slot Width, 22 x 9mm Base Width x Height, 29 x 16mm OAL x Height
Mi Item #06283415
MFR #73154619
Price$9.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 Blind Tapped T Slot Nut - 9/16" Slot Width, 22 x 9mm Base Width x Height, 29 x 16mm OAL x Height
Mi Item #06283415
MFR #73154619

Mfr description
61405G M10X1.5 14MM GIBRALTAR METRIC
  • Blind tapped nuts, also called partially threaded nuts, have the last thread incomplete, which prevents the fastener from turning through the bottom of the nut
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.60/each

Specifications

Dimensions

  • Base Height
    9.00 mm
  • Base Width
    22.00 mm
  • Overall Height
    16.00 mm
  • Overall Length
    29.00 mm
  • Slot Width
    9/16 mm
  • Thread Size
    M10x1.50

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
  • System of Measurement
    Metric
  • Tap Type
    Blind Tapped
  • Thread Direction
    Right Hand
  • Type
    T-Slot Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)