Motion
73154676
M20x2.50 Blind Tapped T Slot Nut - 7/8" Slot Width, 35 x 14mm Base Width x Height, 38 x 25mm OAL x Height
Mi Item #06283421
MFR #73154676
Price$15.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.50 Blind Tapped T Slot Nut - 7/8" Slot Width, 35 x 14mm Base Width x Height, 38 x 25mm OAL x Height
Mi Item #06283421
MFR #73154676

Mfr description
61411G M20X2.5 22MM GIBRALTAR METRIC
  • Blind tapped nuts, also called partially threaded nuts, have the last thread incomplete, which prevents the fastener from turning through the bottom of the nut
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.73/each

Specifications

Dimensions

  • Base Height
    14.00 mm
  • Base Width
    35.00 mm
  • Overall Height
    25.00 mm
  • Overall Length
    38.00 mm
  • Slot Width
    7/8 mm
  • Thread Size
    M20x2.50

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
  • System of Measurement
    Metric
  • Tap Type
    Blind Tapped
  • Thread Direction
    Right Hand
  • Type
    T-Slot Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)