Motion
73154700
M6x1.00 Tapped Through T Slot Nut - 5/16" Slot Width, 14 x 6mm Base Width x Height, 19 x 10mm OAL x Height
Mi Item #06283424
MFR #73154700
Price$7.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Tapped Through T Slot Nut - 5/16" Slot Width, 14 x 6mm Base Width x Height, 19 x 10mm OAL x Height
Mi Item #06283424
MFR #73154700

Mfr description
61401TG M6 X 1.0 8MM TAPPED GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.30/each

Specifications

Dimensions

  • Base Height
    6.00 mm
  • Base Width
    14.00 mm
  • Overall Height
    10.00 mm
  • Overall Length
    19.00 mm
  • Slot Width
    5/16 mm
  • Thread Size
    M6x1.00

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
  • System of Measurement
    Metric
  • Tap Type
    Tapped Through
  • Thread Direction
    Right Hand
  • Type
    T-Slot Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)