Motion
73154734
M10x1.50 Tapped Through T Slot Nut - 1/2" Slot Width, 19 x 7mm Base Width x Height, 22 x 13mm OAL x Height
MI ITEM #06283427
MFR #73154734
Price$8.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 Tapped Through T Slot Nut - 1/2" Slot Width, 19 x 7mm Base Width x Height, 22 x 13mm OAL x Height
MI ITEM #06283427
MFR #73154734

Mfr description
61404TG M10 X 1.5 12MM TAPPED GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.70/each

Specifications

Dimensions

  • Base Height
    7.00 mm
  • Base Width
    19.00 mm
  • Overall Height
    13.00 mm
  • Overall Length
    22.00 mm
  • Slot Width
    1/2 mm
  • Thread Size
    M10x1.50

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
  • System of Measurement
    Metric
  • Tap Type
    Tapped Through
  • Thread Direction
    Right Hand
  • Type
    T-Slot Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)