Motion
88361068
1/4-20 Tapped Through T Slot Nut - 3/8" Slot Width, 9/16 x 15/64" Base Width x Height, 9/16 x 3/8" OAL x Height
MI ITEM #06283438
MFR #88361068
Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Tapped Through T Slot Nut - 3/8" Slot Width, 9/16 x 15/64" Base Width x Height, 9/16 x 3/8" OAL x Height
MI ITEM #06283438
MFR #88361068

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.10/each

Specifications

Dimensions

  • Base Height
    15/64 in
  • Base Width
    9/16 in
  • Overall Height
    3/8 in
  • Overall Length
    9/16 in
  • Slot Width
    3/8 in
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
  • Tap Type
    Tapped Through
  • Thread Direction
    Right Hand
  • Type
    T-Slot Nut

Overview

Mfr description
41402TG 1/4-20X3/8 TAPPED THRU T-SLOT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
  • They are used to hold workpieces in place
  • Tapped through nuts, also called fully threaded nuts, have threads all the way through so the fastener can extend past the bottom of the nut.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought