Motion
88361167
3/4-10 Tapped Through T Slot Nut - 1" Slot Width, 1-3/4 x 3/4" Base Width x Height, 1-3/4 x 1-1/2" OAL x Height
MI ITEM #06283448
MFR #88361167
Price$25.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 Tapped Through T Slot Nut - 1" Slot Width, 1-3/4 x 3/4" Base Width x Height, 1-3/4 x 1-1/2" OAL x Height
MI ITEM #06283448
MFR #88361167

Mfr description
41421TG 3/4-10X1 TAPPED THRU T-SLOT NUT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.30/each

Specifications

Dimensions

  • Base Height
    3/4 in
  • Base Width
    1-3/4 in
  • Overall Height
    1-1/2 in
  • Overall Length
    1-3/4 in
  • Slot Width
    1 in
  • Thread Size
    3/4-10

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
  • Tap Type
    Tapped Through
  • Thread Direction
    Right Hand
  • Type
    T-Slot Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)