Motion
03850328
7/8-9 Tapped Through T Slot Nut - 1-1/8" Slot Width, 1-3/4 x 3/4" Base Width x Height, 2 x 1-1/2" OAL x Height
Mi Item #06283452
MFR #03850328
Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 Tapped Through T Slot Nut - 1-1/8" Slot Width, 1-3/4 x 3/4" Base Width x Height, 2 x 1-1/2" OAL x Height
Mi Item #06283452
MFR #03850328

Mfr description
41425TG 7/8-9X1-1/8 TAPPD/THRU
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot nuts are T-shaped and designed to fit along a T-slot track on a workbench or machine table
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.83/each

Specifications

Dimensions

  • Base Height
    3/4 in
  • Base Width
    1-3/4 in
  • Overall Height
    1-1/2 in
  • Overall Length
    2 in
  • Slot Width
    1-1/8 in
  • Thread Size
    7/8-9

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
  • Tap Type
    Tapped Through
  • Thread Direction
    Right Hand
  • Type
    T-Slot Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)