Motion
03850351
1-8 Blind Tapped T Slot Nut - 1-1/4" Slot Width, 2 x 7/8" Base Width x Height, 2 x 1-1/4" OAL x Height
Mi Item #06283455
MFR #03850351
Price$31.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 Blind Tapped T Slot Nut - 1-1/4" Slot Width, 2 x 7/8" Base Width x Height, 2 x 1-1/4" OAL x Height
Mi Item #06283455
MFR #03850351

Mfr description
41428G 1-8X1-1/4 TAPPED GIBRALTAR
  • Blind tapped nuts, also called partially threaded nuts, have the last thread incomplete, which prevents the fastener from turning through the bottom of the nut
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.70/each

Specifications

Dimensions

  • Base Height
    7/8 in
  • Base Width
    2 in
  • Overall Height
    1-1/4 in
  • Overall Length
    2 in
  • Slot Width
    1-1/4 in
  • Thread Size
    1-8

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1018
  • Tap Type
    Blind Tapped
  • Thread Direction
    Right Hand
  • Type
    T-Slot Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)