Motion
74213398
1/4-20 UNC, 5/8" OAL Steel Standard Coupling Nut, Black Oxide Coated, 1/2" Width Across Flats
MI ITEM #06283467
MFR #74213398
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 5/8" OAL Steel Standard Coupling Nut, Black Oxide Coated, 1/2" Width Across Flats
MI ITEM #06283467
MFR #74213398

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41501G 1/4 X 20 GIBRALTAR COUPLING NUTS
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    TCMAI
  • Thread Size
    1/4-20
  • Width Across Flats
    1/2 in
  • Material Grade
    1117
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Overall Length
    5/8 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text