Motion
74213463
1-8 UNC, 2-1/2" OAL Steel Standard Coupling Nut, Black Oxide Coated, 1-5/8" Width Across Flats
MI ITEM #06283474
MFR #74213463
List Price$26.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC, 2-1/2" OAL Steel Standard Coupling Nut, Black Oxide Coated, 1-5/8" Width Across Flats
MI ITEM #06283474
MFR #74213463

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.85/each for your price

Overview

Mfr description
41509G 1 INCH X 8 GIBRALTAR COUPLING
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    TCMAI
  • Thread Size
    1-8
  • Width Across Flats
    1-5/8 in
  • Material Grade
    1117
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Overall Length
    2-1/2 in
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text